Women's Composite Toe Oxford Shoe, Copper, 7, M, FS243

  • Mfr # FS243

  • Zoro # G9330982


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330982
UPC #
690774224957
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Insulated
No
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Liner Material
Nylon
Oil Resisting Sole
Yes
Insole System
Full Sock
Chain Saw Cut Resistant
No
Shank Material
Plastic
Static Dissipative
Yes
Conductive
No
Footwear Sole Pattern
Textured
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.53
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
Full Sock
Closure
Lace Up
Toe Cap Material
Composite
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.