This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 7 1/2, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 7 1/2, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331481
UPC #
690774164208
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
M
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Predominant Footwear Color
Black
Insole System
Full Sock
Midsole Material
Polyurethane
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Shank Material
Plastic
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Upper Material Description
Full Grain Leather
Conductive
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Injected
Non-Marking Sole
No
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Closure
Lace Up
Style Family
Oxford Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.