This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 9, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 9, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331594
UPC #
690774164369
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
9
Width
XW
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Insulated
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Liner Material
Nylon
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.37
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Static Dissipative
Yes
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Outsole Material
TPU
Removable Insole
Yes
Ninety Degree Heel
No
Standards
ASTM F2413-05
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Footwear Construction Type
Injected
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Non-Marking Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Conductive
No
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Closure
Lace Up
Insole Technology
Full Sock
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.