This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 9 1/2, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 9 1/2, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331567
UPC #
690774164246
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
M
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Non-Marking Sole
No
Insole System
Full Sock
Non Metallic Upper
Yes
Footwear Construction Type
Injected
Midsole Material
Polyurethane
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chain Saw Cut Resistant
No
Footwear Style
Oxford Shoe
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Liner Material
Nylon
Oil Resisting Sole
Yes
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metal Chip Resisting Sole
No
Shank Material
Plastic
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
Closure
Lace Up
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.