Shop FLORSHEIM

FS2430, Men's Oxford Composite Toe Oxford Shoe, Copper, 10 1/2, EEE, FS2430

  • Mfr # FS2430

  • Zoro # G9105616


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G9105616
UPC #
690774224551
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
EEE
Height
Oxford
Heel Height
1/2 in
Width
EEE
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Insulated
No
Outsole Material
Rubber
Static Dissipative
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Footwear Construction Type
Cemented
Insole System
Full Sock
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Style
Oxford Shoe
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Shank Material
Plastic
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Standards
ASTM F2413
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black, Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.53
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
Oxford Shoe
Construction
Cemented
Insole Technology
Full Sock
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.