This item is Discontinued.

Florsheim Size 6-1/2 Women's Dress/Casual Low Steel Work Boots, Black FS25

Size 6-1/2 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS25
  • Zoro # G9331673
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS25
Zoro #
G9331673
UPC #
690774127258
Country of Origin
China

Dimensions

Size
6-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Ninety Degree Heel
No
Color
Black
Completely Non Metallic
No
Non Metallic Upper
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Construction Type
Injected
Midsole Material
EVA
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Toe Type
Steel
Footwear Sole Pattern
Textured
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Shank Material
Steel
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metal Chip Resisting Sole
No
Style Number
FS25
Removable Insole
Yes
Insulated
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS25, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.