This item is Discontinued.

Florsheim Size 7-1/2 Women's Dress/Casual Low Steel Work Boots, Black FS25

Size 7-1/2 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS25
  • Zoro # G9331716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS25
Zoro #
G9331716
UPC #
690774127272
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Non-Marking Sole
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.48
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Toe Type
Steel
Footwear Construction Type
Injected
Wide Toe Cap
No
Electrical Hazard Rated
No
Conductive
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Liner Material
Nylon
Insulated
No
Shank Material
Steel
Insole System
Full Sock
Color
Black
Max. Heat Rating
Not Rated
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane
Static Dissipative
Yes
Predominant Footwear Color
Black
Style Number
FS25
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Waterproof
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS25, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.