This item is Discontinued.

Florsheim Size 9 Women's Dress/Casual Low Steel Work Boots, Black FS25

Size 9 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS25
  • Zoro # G9331813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS25
Zoro #
G9331813
UPC #
690774127302
Country of Origin
China

Dimensions

Size
9
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Style Number
FS25
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Shank Material
Steel
Standards
ASTM F2413-05
Insole System
Full Sock
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Metatarsal Guard
No
Non-Marking Sole
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.69
Conductive
No
Footwear Construction Type
Injected
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Black
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Insulated
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS25, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.