This item is Discontinued.

Florsheim Size 9-1/2 Women's Dress/Casual Low Steel Work Boots, Black FS25

Size 9-1/2 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS25
  • Zoro # G9331795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS25
Zoro #
G9331795
UPC #
690774127319
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Ninety Degree Heel
No
Electrical Hazard Rated
No
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Liner Material
Nylon
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.48
Insole System
Full Sock
Wide Toe Cap
No
Removable Insole
Yes
Footwear Construction Type
Injected
Shank Material
Steel
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Style Number
FS25
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Color
Black
Waterproof
No
Toe Type
Steel
Midsole Material
EVA
Predominant Footwear Color
Black
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Dry
0.69
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane
Insulated
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS25, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.