This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 6 1/2, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 6 1/2, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331454
UPC #
690774164314
Country of Origin
Multiple

Dimensions

Size
6 1/2
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
6 1/2
Width
XW
Size (PRINT)
6 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Electrical Hazard Rated
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Puncture Resistant Insole
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Insole System
Full Sock
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.37
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Outsole Material
TPU
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.59
Liner Material
Nylon
Non Metallic Upper
Yes
Footwear Style
Oxford Shoe
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Conductive
No
Midsole Material
Polyurethane
Footwear Construction Type
Injected
Predominant Footwear Color
Black
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Construction
Direct Attached
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Full Sock
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS246

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.