Women's Composite Toe Oxford Shoe, Copper, 9 1/2, W, FS243

  • Mfr # FS243

  • Zoro # G9331052


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9331052
UPC #
690774225176
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Standards
ASTM F2413-05
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Shank Material
Plastic
Oil Resisting Sole
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Chemical Resisting Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.53
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Insulated
No
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Impact/Compression
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.53
All-Leather Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.