Hiker Boot, Black, Men's, 9-1/2, W, PR

  • Mfr # 200424W-BLK Size 9.5
  • Zoro # G924782096
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
9 1/2
Liner Technology
Air Cooled Memory Foam
Shank Material
Nylon
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200424W-BLK Size 9.5
Zoro #
G924782096
UPC #
199025522588
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Heel Height
1 in
Overall Height
6 in

Details

Color
Black
Liner Technology
Air Cooled Memory Foam
Shank Material
Nylon
Item
Hiker Boot
Oil-Resisting Sole
Yes
Closure
No-Tie Lace
Outsole Material
Rubber
Metatarsal Guard
No
Includes Metatarsal Guard
No
Liner Material
Fabric, Polyurethane
Toe Cap Material
Carbon Fiber
Insole Technology
Air Cooled Memory Foam, Removable Insole
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Slip-Resistance Value - SATRA Heel - Dry
0.53
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Insole Material
Memory Foam
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Hiker Boot
Metal Chip-Resisting Sole
No
Heel Technology
Hands Free Slip-ins(R)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Waterproof
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Style Number
200424-BLK
Construction
Cemented
Midsole Technology
Cushioned
Gender
Men's
Toe Type
Safety-Toe
Upper Material
Leather
Maximum Heat Rating
Not Rated
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Wet
0.5
Insulated
No
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Wire Color
Black

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews