Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Brown, 11 1/2 EEE

  • Mfr # FS2650

  • Zoro # G703513804


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2650
Zoro #
G703513804
UPC #
690774521537
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11 1/2
Width
EEE
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Standards
ASTM F2435
CSA Footwear Standard
No Puncture Protection
Insulated
No
Style Number
FS2650
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Upper Color
Brown
Oil Resisting Sole
Yes
Heat Resistant
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Insole Material
Foam
Conductive
No
Heel Style
Flat Heel
Safety Criteria
ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Waterproof Type
None
Non-Marking Upper
Yes
Non Metallic Upper
No
Puncture Resistant Insole
No
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.