Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Brown, 12 D

  • Mfr # FS2650

  • Zoro # G603513805


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2650
Zoro #
G603513805
UPC #
690774521414
Country of Origin
China

Dimensions

Footwear Width
D
Size
12
Width
D
Size (PRINT)
12

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Color
Brown
Static Dissipative
Yes
Insole Material
Foam
Safety Criteria
ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
Completely Non Metallic
No
Style Number
FS2650
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Standards
ASTM F2414
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Insulated
No
Liner Material
Mesh, Nylon
Waterproof Type
None
Conductive
No
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.