Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Brown, 7 D

  • Mfr # FS2650

  • Zoro # G903513802


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2650
Zoro #
G903513802
UPC #
690774521315
Country of Origin
China

Dimensions

Footwear Width
D
Size
7
Width
D
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Safety Criteria
ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
Chain Saw Cut Resistant
No
Style Number
FS2650
Static Dissipative
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Upper Color
Brown
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Insulated
No
Upper Boot Material
All Leather
Standards
ASTM F2424
Max. Heat Rating
200 Degrees F
Conductive
No
Insole Material
Foam
Non Metallic Upper
No
Non-Marking Sole
Yes
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Style Family
Oxford Shoe
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.