Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Brown, 7 1/2 EEE

  • Mfr # FS2650

  • Zoro # G602689631


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2650
Zoro #
G602689631
UPC #
690774521452
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
7 1/2
Width
EEE
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Color
Brown
Conductive
No
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Style Number
FS2650
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Insole Material
Foam
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Safety Criteria
ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
Standards
ASTM F2436
Insulated
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Non Metallic Upper
No
Predominant Footwear Color
Brown
Heat Resistant
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Static Dissipative
Yes
Upper Boot Material
All Leather
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products