This item is Discontinued.

Florsheim Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 7 1/2 D FS2405

Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 7 1/2 D (Discontinued)

  • Mfr # FS2405
  • Zoro # G5818872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5818872
UPC #
690774134843
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
7 1/2
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
D
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Dark Brown
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Style Number
FS2405
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Oil Resisting Sole
Yes
Insulated
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Material Description
Leather
Footwear Shank Type
Plastic
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Brown
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.59
Closure Type
Slip On
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Series
FS2405
Heat Resistant
No
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Liner Technology
Cambrelle(R)
Toe Cap Material
Steel
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.37
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.