This item is Discontinued.

Florsheim Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 7 1/2 EEE FS2405

Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 7 1/2 EEE (Discontinued)

  • Mfr # FS2405
  • Zoro # G5615924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5615924
UPC #
690774135048
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
7 1/2
Heel Height
Less Than 1/2 in
Footwear Size
7 1/2
Width
EEE
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Dark Brown
Footwear Closure Type
Slip On
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh, Nylon
Removable Insole
Yes
Footwear Shank Type
Plastic
Standards
ASTM F2413
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Non-Marking Sole
No
Insole System
Removable F2A Dual Density PU
Ninety Degree Heel
No
Conductive
No
Wide Toe Cap
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Style Number
FS2405
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Family
Loafer Shoe
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.