This item is Discontinued.

Florsheim Work Shoes, Comp, Mn, 7EEE, PR FS2405

Work Shoes, Comp, Mn, 7EEE, PR (Discontinued)

  • Mfr # FS2405
  • Zoro # G5630484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5630484
UPC #
690774135031
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Heel Height
Less Than 1/2 in
Size
7

Details

Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.37
Toe Type
Steel
Item
Work Shoe
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Gender
Men's
Footwear Closure Type
Slip On
Style Number
FS2405
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Insole System
Removable F2A Dual Density PU
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Completely Non Metallic
No
Non-Marking Sole
No
Ninety Degree Heel
No
Footwear Style
Loafer Shoe
Removable Insole
Yes
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Insulated
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Liner Material
Cambrelle(R) and Mesh
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Color
Dark Brown
Max. Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather
Shank Material
Plastic
Chemical Resisting Sole
Yes
Waterproof
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Conductive
No
Closure Type
Slip On
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Upper Color
Brown
Slip Resistant
Yes
Series
FS2405
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS2405, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.