This item is Discontinued.

Florsheim Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 1/2 EEE FS2405

This item is Discontinued.

Florsheim

Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 1/2 EEE (Discontinued)

Mfr # FS2405
Zoro # G5652814
UPC # 690774135062
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5652814
UPC #
690774135062
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
8 1/2
Heel Height
1/2 in
Footwear Size
8 1/2
Width
EEE
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Slip On
Footwear Shank Type
Plastic
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Leather
Upper Boot Material
All Leather
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
Yes
Style Number
FS2405
Max. Heat Rating
250 Degrees F
Shank Material
Plastic
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
No
Insulated
No
Insole System
Removable F2A Dual Density PU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.75
Resists
Oils, Slips
Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
FS2405
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
Loafer Shoe
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Closure
Slip On
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Steel
Liner Technology
Cambrelle(R)
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.