This item is Discontinued.

Florsheim Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 D FS2405

This item is Discontinued.

Florsheim

Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 D (Discontinued)

Mfr # FS2405
Zoro # G5625785
UPC # 690774134850
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5625785
UPC #
690774134850
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
8
Heel Height
1/2 in
Width
D
Size (PRINT)
8

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Dark Brown
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Static Dissipative
Yes
Shank Material
Plastic
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable F2A Dual Density PU
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Siped
Upper Material Description
Leather
Upper Boot Material
All Leather
Insulated
No
Style Number
FS2405
Mark II Slip Test Results- Dairy Tile Wet
0.59
Closure Type
Slip On
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Brown
Series
FS2405
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Cambrelle(R)
Maximum Heat Rating
250 Degrees F
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Construction
Direct Attached
Toe Cap Material
Steel
Closure
Slip On
Insole Material
Polyurethane
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.