This item is Discontinued.

Florsheim Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 EEE FS2405

Men's Loafer Shoe, Steel Toe, Leather Upper, TPU Outsole, Slip On, Dark Brown, 8 EEE (Discontinued)

  • Mfr # FS2405
  • Zoro # G5606553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2405
Zoro #
G5606553
UPC #
690774135055
Country of Origin
Multiple

Dimensions

Footwear Width
EEE
Size
8
Heel Height
Less Than 1/2 in
Footwear Size
8
Width
EEE
Size (PRINT)
8

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Dark Brown
Footwear Closure Type
Slip On
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shank Material
Plastic
Insole System
Removable F2A Dual Density PU
Upper Material Description
Leather
Max. Heat Rating
250 Degrees F
Insulated
No
Standards
ASTM F2413
Static Dissipative
Yes
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Conductive
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Style Number
FS2405
Closure Type
Slip On
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
FS2405
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Steel
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Slip On
Insole Material
Polyurethane
Style Family
Loafer Shoe
Liner Technology
Cambrelle(R)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2405

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.