Zoro Homepage
This item is Discontinued.
Florsheim Work Shoes, Composite, Mn, 12EEE, PR FS2705-12EEE

Work Shoes, Composite, Mn, 12EEE, PR (Discontinued)

  • Mfr # FS2705-12EEE
  • Zoro # G5799473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2705-12EEE
Zoro #
G5799473
UPC #
690774065246
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
EEE
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Lace Up
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Insole System
F2X PU Cushion Insert
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Metatarsal Guard
No
Item
Work Shoes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
Standards
F2413-11
Footwear Sole Pattern
Siped
Outsole Material
TPU
Non Metallic Upper
Yes
Style Number
2705
Shank Material
Plastic
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.88
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
DriMax(R)
Chemical Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Direct Attached
Upper Material
Leather
Resists
Oils, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 2705, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.