Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 10 D

  • Mfr # FE2020

  • Zoro # G3379649


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379649
UPC #
690774417236
Country of Origin
China

Dimensions

Footwear Width
D
Size
10
Height
3 in
Heel Height
1/2 in
Width
D
Size (PRINT)
10
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh
Waterproof Type
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Insole System
Removable
Insulation Type
None
Static Dissipative
No
Toe Shape
Round
Standards
ASTM F2413
Metatarsal System
No
Max. Heat Rating
Not Rated
Style Number
FE2020
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Loedin
Mark II Slip Test Results- Dairy Tile Oily
0.50
Puncture Resistant Insole
No
Insulated
No
Ninety Degree Heel
No
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.50
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Footwear Shank Type
None
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Series
FE2020
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Closure
Slip On
Style Family
Loafer Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.