Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 11 1/2 D

  • Mfr # FE2020

  • Zoro # G3379999


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379999
UPC #
690774417267
Country of Origin
China

Dimensions

Footwear Width
D
Size
11 1/2
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Slip On
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Last Number or Name
Loedin
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Standards
ASTM F2413
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Completely Non Metallic
No
Waterproof Type
None
Non-Marking Sole
Yes
Style Number
FE2020
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Static Dissipative
No
Insole System
Removable
Insulation Type
None
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Black
Removable Insole
Yes
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Series
FE2020
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
All-Leather Upper
Yes
Heel Definition
Flat Heel
Closure
Slip On
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.