Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 11 1/2 EEE

  • Mfr # FE2020

  • Zoro # G3380093


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3380093
UPC #
690774417397
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11 1/2
Height
3 in
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Slip On
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.50
Conductive
No
Footwear Sole Pattern
Textured and Siped
Metatarsal System
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Insole System
Removable
Puncture Resistant Insole
No
Completely Non Metallic
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Waterproof Type
None
Ninety Degree Heel
No
For Outdoor Traction
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Last Number or Name
Loedin
Static Dissipative
No
Midsole Material
EVA
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulation Type
None
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Style Number
FE2020
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Series
FE2020
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Closure
Slip On
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.