Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 11 EEE

  • Mfr # FE2020

  • Zoro # G3380041


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3380041
UPC #
690774417380
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11
Height
3 in
Heel Height
1/2 in
Width
EEE
Size (PRINT)
11
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Insulated
No
Upper Boot Material
All Leather
Style Number
FE2020
Metatarsal System
No
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Oil Resisting Sole
No
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Last Number or Name
Loedin
Insole System
Removable
Liner Material
Mesh
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Completely Non Metallic
No
Static Dissipative
No
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Series
FE2020
Slip Resistant
Yes
Closure
Slip On
All-Leather Upper
Yes
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.