Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 12 D

  • Mfr # FE2020

  • Zoro # G3379980


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379980
UPC #
690774417274
Country of Origin
China

Dimensions

Footwear Width
D
Size
12
Heel Height
1/2 in
Height
3 in
Width
D
Overall Height
3 in
Size (PRINT)
12

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Last Number or Name
Loedin
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Insole System
Removable
Style Number
FE2020
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulation Type
None
Predominant Footwear Color
Black
Upper Material Description
Leather
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.50
Midsole Material
EVA
Non-Marking Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metatarsal System
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
For Outdoor Traction
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Series
FE2020
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Slip On
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products