Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 12 EEE

  • Mfr # FE2020

  • Zoro # G3380069


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3380069
UPC #
690774417403
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
12
Height
3 in
Heel Height
1/2 in
Width
EEE
Overall Height
3 in
Size (PRINT)
12

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Waterproof Type
None
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Static Dissipative
No
Standards
ASTM F2413
Metatarsal System
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Construction Type
Cemented
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chain Saw Cut Resistant
No
Last Number or Name
Loedin
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Conductive
No
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Style Number
FE2020
Liner Material
Mesh
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
FE2020
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Style Family
Loafer Shoe
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products