Shop FLORSHEIM

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 14 D

  • Mfr # FE2020

  • Zoro # G3379953


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379953
UPC #
690774417298
Country of Origin
China

Dimensions

Footwear Width
D
Size
14
Height
3 in
Heel Height
1/2 in
Width
D
Size (PRINT)
14
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Liner Material
Mesh
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Style Number
FE2020
Removable Insole
Yes
Non Metallic Upper
Yes
Metatarsal System
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulated
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Last Number or Name
Loedin
Insulation Type
None
Puncture Resistant Insole
No
Oil Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
For Outdoor Traction
Yes
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Series
FE2020
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Style Family
Loafer Shoe
Insole Technology
Removable
Closure
Slip On
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.