Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 8 1/2 D

  • Mfr # FE2020

  • Zoro # G3379658


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379658
UPC #
690774417205
Country of Origin
China

Dimensions

Footwear Width
D
Size
8 1/2
Height
3 in
Heel Height
1/2 in
Width
D
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Style Number
FE2020
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Liner Material
Mesh
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Metatarsal System
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Completely Non Metallic
No
Predominant Footwear Color
Black
Insulation Type
None
ASTM Footwear Class
F2413-11
Standards
ASTM F2413
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Footwear Shank Type
None
Last Number or Name
Loedin
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Wide Toe Cap
No
Static Dissipative
No
Upper Material Description
Leather
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Series
FE2020
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Removable
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number FE2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products