Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 8 D

  • Mfr # FE2020

  • Zoro # G3379630


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE2020
Zoro #
G3379630
UPC #
690774417199
Country of Origin
China

Dimensions

Footwear Width
D
Size
8
Height
3 in
Heel Height
Less Than 1/2 in
Width
D
Overall Height
3 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal System
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Toe Shape
Round
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Non Metallic Upper
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
ASTM Footwear Class
F2413-11
Last Number or Name
Loedin
Non-Marking Sole
Yes
Insulation Type
None
Standards
ASTM F2413
Completely Non Metallic
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
FE2020
Mark II Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Insole System
Removable
Insulated
No
Wide Toe Cap
No
Oil Resisting Sole
No
Liner Material
Mesh
Chemical Resisting Sole
No
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Steel Toe
Heel Style
Flat Heel
Series
FE2020
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number FE2020, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.