Shop FLORSHEIM

FS2430, Men's Oxford Composite Toe Oxford Shoe, Copper, 10 1/2, D, FS2430

  • Mfr # FS2430

  • Zoro # G9105607


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G9105607
UPC #
690774224346
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
D
Height
Oxford
Heel Height
1/2 in
Width
D
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily
0.53
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Conductive
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Footwear Style
Oxford Shoe
Completely Non Metallic
Yes
Liner Material
Nylon
Footwear Construction Type
Cemented
Metatarsal Guard
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Non-Marking Sole
No
Shank Material
Plastic
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Insulated
No
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black, Brown
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Insole Technology
Full Sock
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.