Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Florsheim Women's, Composite Toe, Oxford Shoe, 11, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 11, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS246
Zoro #
G9331393
UPC #
690774164406
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
11
Width
XW
Size (PRINT)
11

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Outsole Material
TPU
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Black
Liner Material
Nylon
Static Dissipative
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Style
Oxford Shoe
Insole System
Full Sock
Midsole Material
Polyurethane
Electrical Hazard Rated
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Standards
ASTM F2413-05
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Conductive
No
Footwear Construction Type
Injected
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Resists
Impact/Compression
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Direct Attached
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.