This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 5 1/2, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 5 1/2, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331402
UPC #
690774164161
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
5 1/2
Width
M
Size (PRINT)
5 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Upper Boot Material
All Leather
Standards
ASTM F2413-05
Footwear Sole Pattern
Textured
Insulated
No
Metal Chip Resisting Sole
No
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Nylon
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Construction Type
Injected
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.59
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Style
Oxford Shoe
Wide Toe Cap
No
Upper Material
Leather
Resists
Impact/Compression
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Style Family
Oxford Shoe
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.