This item is Discontinued.

Florsheim Size 12 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 12 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9105591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9105591
UPC #
690774126329
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Footwear Construction Type
Cemented
Removable Insole
Yes
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Toe Type
Steel
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insulated
No
Midsole Material
EVA
Ninety Degree Heel
No
Conductive
No
Static Dissipative
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.48
Waterproof
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Black
Non-Marking Sole
No
Liner Material
Nylon
Insole System
Full Sock
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Style Number
FS200
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.