Shop PENTAIR FLOTEC

1/2 HP 1-1/2" Submersible Sump Pump 115V

  • Mfr # FPZS50T

  • Zoro # G7206145


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
1/2
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPZS50T
Zoro #
G7206145
UPC #
022315368484
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Width at Widest Point
6 in
Sump Pit Diameter - Minimum
14 in
Solids Diameter - Maximum
1/4 in
Body Diameter
8 in
Discharge Diameter
1 1/2 in
Overall Height
12 3/4 in

Details

Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
1/2
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
On Point
14 in
Base Material
Plastic
Off Point
5 in
Thermal Protection
Auto
Power Source
Corded Electric
Duty Cycle
Continuous
Installation
Submersible
Switch Actuation
Tether Float
Discharge Standard
NPT
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
70 Degrees F
Operation
Automatic
Horsepower
1/2 hp
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
22 ft
Standards
CSA, CUS
Discharge Gender
Female
Includes Alarm
No Alarm Included
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
50 gpm
Frequency
60 Hz
Volute Material
Plastic
Rated Voltage
115V AC
Controls Included
No Controls Included
Motor Housing Material
Zinc
Current
4.1 A
Hazardous Location Class
Not Rated
For Media Type
Clear Water
For Industry
Residential

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 14 in, Impeller Material Thermoplastic, Overall Height 12 3/4 in, Thermal Protection Auto, Width at Widest Point 6 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.