This item is Discontinued.

Pentair Flotec 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V FPZT7300

1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (Discontinued)

  • Mfr # FPZT7300
  • Zoro # G7083338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPZT7300
Zoro #
G7083338
UPC #
022315367982
Country of Origin
Mexico

Dimensions

Cord Length
8 ft.

Details

Discharge NPT
1-1/2"
Housing Material
Zinc
HP
1/2
Hz
60
Max. Temp.
70 Degrees F
Motor Type
Permanent Split Capacitor
Voltage
115V
Phase
single
Item
Sump Pump,Zinc,Tethered Switch,0.5HP

Description

Sump Pump,Zinc,Tethered Switch,0.5HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.