1/3 HP 1-1/2" Submersible Sump Pump 115V

  • Mfr # FPZS33V

  • Zoro # G7062030


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
1/3
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPZS33V
Zoro #
G7062030
UPC #
022315368477
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Body Diameter
8 in
Width at Widest Point
6 in
Overall Height
12 3/4 in
Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
10 in

Details

Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
1/3
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
Off Point
3 in
On Point
7.5 in
Base Material
Plastic
Thermal Protection
Auto
For Media Type
Clear Water
Hazardous Location Class
Not Rated
Switch Actuation
Vertical Float
Rated Voltage
115V AC
Feet of Head - Maximum
22 ft
Controls Included
No Controls Included
Operation
Automatic
Switch Electrical Connection
Piggyback
Motor Housing Material
Zinc
Standards
CSA, CUS
Power Source
Corded Electric
Installation
Submersible
Horsepower
1/3 hp
Requires Control Panel
No Control Panel Required
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
40 gpm
Discharge Gender
Female
Frequency
60 Hz
Includes Alarm
No Alarm Included
Volute Material
Plastic
Discharge Standard
NPT
Liquid Temperature - Maximum
70 Degrees F
Current
4.0 A
For Industry
Residential
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 12 3/4 in, Thermal Protection Auto, Width at Widest Point 6 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.