
FP217-812 Control Box, 230 V, Multiple Size Electrical Knockout, Wall Mounting, NEMA 3R Enclosure
Mfr # FP217-812
Zoro # G704307815
product price: $142.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
NEMA 3R
Knockouts
Yes
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP217-812
Zoro #
G704307815
UPC #
22315118188
Country of Origin
United States
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Knockouts
Yes
Mounting
Wall
Description
For use with 3-wire 4 in submersibles. Significantly reduces power consumption. Saving electrical usage translates directly to cooler motor temperatures, resulting in longer motor life. Contains starting components in an easy-to install and service design. Voltage rating of 230 V. UL listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.