Jet Pump, Convertible, 115/230V, 3/4HP

  • Mfr # FP4322

  • Zoro # G7062277


product price:  $461.00
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. Lift @ 40 PSI
13.8 gpm
Body Material
Thermoplastic
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
4 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP4322
Zoro #
G7062277
UPC #
022315100671
Country of Origin
Mexico

Dimensions

Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in

Details

Flow Rate @ 10 Ft. Lift @ 40 PSI
13.8 gpm
Body Material
Thermoplastic
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
4 gpm
Item
Convertible Well Jet Pump
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.8 gpm
Pressure Switch Setting - Minimum
30 psi
Inlet Gender
Female
For Media Type
Clear Water
Pump Technology
Centrifugal
Full Load Current
12.2A/6.1A
Includes Ejector
No Ejector Included
Horsepower
3/4 hp
Frequency
60 Hz
Application
Ground Water Extraction
Best Efficiency Flow
4 gpm
Installation
Floor Standing
Case Pressure - Maximum
56 psi
Flow Rate - Maximum
15.3 gpm
Product Type
Convertible Well Jet Pump
Discharge Standard
NPT
Shut Off Pressure - Maximum
56 psi
Motor Enclosure Design
Open Drip Proof
Phase
Single
Discharge Gender
Female
Priming
Self-Priming
Inlet Standard
NPT
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 372
Best Efficiency Head
50 ft
Rated Voltage
115/230V AC
Pressure Switch Setting - Maximum
50 psi
Suction Lift - Maximum
100 ft

Description

Convertible Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.8 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 13.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 40 PSI 4 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.