Shop PENTAIR FLOTEC

Jet Pump, Thermoplastic, Convertible, 1HP

  • Mfr # FP4332

  • Zoro # G7047148


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. Lift @ 40 PSI
18.3 gpm
Body Material
Thermoplastic
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
5.6 gpm
Shut Off Pressure - Maximum
62 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP4332
Zoro #
G7047148
UPC #
022315100688
Country of Origin
Mexico

Dimensions

Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr

Details

Flow Rate @ 10 Ft. Lift @ 40 PSI
18.3 gpm
Body Material
Thermoplastic
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
5.6 gpm
Item
Convertible Well Jet Pump
Shut Off Pressure - Maximum
62 psi
Flow Rate - Maximum
20.7 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Power Source
Corded Electric
Pressure Switch Setting - Minimum
30 psi
Rated Voltage
115/230V AC
Best Efficiency Flow
5.6 gpm
Product Type
Convertible Well Jet Pump
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
110 ft
Priming
Self-Priming
Full Load Current
20A/15A
Horsepower
1 hp
For Media Type
Clear Water
Inlet Standard
NPT
Includes Ejector
No Ejector Included
Best Efficiency Head
50 ft
Phase
Single
Case Pressure - Maximum
56 psi
Installation
Floor Standing
Frequency
60 Hz
Pressure Switch Setting - Maximum
50 psi
Inlet Gender
Female
Flow Rate @ 10 Ft. Lift @ 30 PSI
18.3 gpm
Application
Ground Water Extraction
Discharge Gender
Female
Pump Technology
Centrifugal
Discharge Standard
NPT

Description

Convertible Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 18.3 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18.3 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 40 PSI 5.6 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.