Shop FLOTEC & PENTAIR

2802 Jet Pump 0.75 HP Shallowell 115V

  • Mfr # 2802
  • Zoro # G004002472

product price: 
$
404.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2802
Zoro #
G004002472
UPC #
17561911584
Country of Origin
China

Description

Jet Pump 0.75 Hp Shallowell 115V

Reliable performance at 25 foot depth to water or less. Ready to install 115 volt motor. Pressure switch pre-wired to 30-50 psi pressure setting. Pump tank system pre-assembled and ready to install. 1" NPT suction and discharge. Model 2800 has an energy efficient 7.2 amp motor with a maximum pumping capacity of 12 gallons per minute. Model 2803 has an energy efficient 8.6 amp motor with a maximum pumping capacity of 13 gallons per minute. 1 year warranty.

Features
  • Jet Pump 0.75 Hp Shallowell 115V
Specifications
  • Dimension: 0.96 x 0.96 x 0.96 in.
  • Cube: 0.89
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.