FSNCH-L Jet Pump, 115/230 V, 9.9/4.95 A, 1-1/4 in Suction, 3/4 in Discharge NPT

  • Mfr # FSNCH-L
  • Zoro # G804260980
product price: 
$
592.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSNCH-L
Zoro #
G804260980
UPC #
22315110250
Country of Origin
United States

Description

Built-in shallow well jet has corrosion-resistant nozzle, venturi and check valve. Close-grained cast iron pump body and base. Built-in check valve to prevent accidental loss of prime. Dustproof cover to protect all electrical components from dust and insects. Motor features stainless steel shaft, heavy-duty ball bearings, balanced rotor and insulated motor windings. Pre-set, pre-wired pressure switch for automatic operation when used with water system tank. Top or side discharge-simplifies installation. 1-1/4 in NPT suction and 3/4 in NPT discharge. Dual voltage 115/230 V, factory set at 230 V. Wiring diagrams are permanently affixed on each motor for easy field change to 115 V. Pressure switch setting 30 to 50. CSA certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews