Thermoplastic Convertible Jet Pump 1 HP,

  • Mfr # FP4332-08

  • Zoro # G408595952


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115/230
Includes
Pressure switch
Type
Convertible Jet Pump
Length (In.)
21-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP4332-08
Zoro #
G408595952
UPC #
22315100688
Country of Origin
Mexico

Dimensions

Length (In.)
21-1/16 in

Details

Nominal Voltage
115/230
Includes
Pressure switch
Type
Convertible Jet Pump

Description

Corrosion resistant convertible jet pumps are constructed of rugged fiberglass-reinforced thermoplastic, and assure years of dependable service. Superior performance at depths to water of 100' or less. Fiberglass-reinforced thermoplastic pump housing for the highest corrosion resistance. Ready-to-install 230 volt motor - see manual for 115 volt conversion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.