Oil Drain and Recovery Pan Plastic 16 qt Rectangular Black
Mfr # 42003MIE
Zoro # G316452422
product price: $42.69
/eaKey Features
Material of Construction
Plastic
Color
Black
Packaging Type
Boxed
Returnable
Yes
Built In Drain
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42003MIE
Zoro #
G316452422
UPC #
817739011005
Country of Origin
United States
Details
Material of Construction
Plastic
Item
Oil Drain and Recovery Pan
Color
Black
Packaging Type
Boxed
Returnable
Yes
Built In Drain
Yes
Shape
Rectangle
Description
Hopkins 16 QT Plastic Super Duty Drain Container. It stores upright or flat without leaking. It has integrated corner hand grips for easy carrying and handling. The extended design captures the full stream of oil, eliminating messes. It has a high capacity for multiple changes and a leak proof design for secure disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.