Diaphragm and AODD Pump Repair Kit
- Mfr # A196STTR-RK
- Zoro # G123946152
product price:Â
$
4,595.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Reinforcement
Fabric Reinforced, Integrated-Plate
Number of Diaphragms
2
Media Temperature (Minimum)
5 Degrees F
Check Ball Material
PTFE
Product Type
Diaphragm and AODD Pump Repair Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A196STTR-RK
- Zoro #
- G123946152
- UPC #
- -
- Country of Origin
- United States
- Diaphragm Reinforcement
- Fabric Reinforced, Integrated-Plate
- Number of Diaphragms
- 2
- Media Temperature (Minimum)
- 5 Degrees F
- Check Ball Material
- PTFE
- Product Type
- Diaphragm and AODD Pump Repair Kit
- Media Temperature (Maximum)
- 212 Degrees F
- Diaphragm Mounting Style
- Threaded
- Number of Check Balls
- 4
- Item
- Diaphragm and AODD Pump Repair Kit
- Valve Type
- Ball
- Diaphragm Material
- Nitrile/PTFE
- Diaphragm Shape
- Standard
Dimensions
- For Pump Size
- 3 in
Description
Diaphragm and AODD Pump Repair Kit, Check Ball Material PTFE, Diaphragm Material Nitrile/PTFE, Number of Check Balls 4, Number of Diaphragms 2, Valve Type Ball, Product Type Diaphragm and AODD Pump Repair Kit, Compatible with Brand Not Applicable, Media Temperature (Minimum) 5 Degrees F, Compatible with Series Not Applicable, Media Temperature (Maximum) 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.