Shop FLOTRONIC
See all product information
Create Account
Diaphragm and AODD Pump Repair Kit
- Mfr # A356STTR-RK
- Zoro # G423945992
product price:Â
$
4,595.99
/ea
Free Shipping & Returns
Key Features
Media Temperature (Maximum)
212 Degrees F
Number of Diaphragms
2
Diaphragm Reinforcement
Fabric Reinforced, Integrated-Plate
Media Temperature (Minimum)
5 Degrees F
Number of Check Balls
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A356STTR-RK
- Zoro #
- G423945992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Pump Size
- 1.5 in
Details
- Media Temperature (Maximum)
- 212 Degrees F
- Number of Diaphragms
- 2
- Diaphragm Reinforcement
- Fabric Reinforced, Integrated-Plate
- Media Temperature (Minimum)
- 5 Degrees F
- Number of Check Balls
- 4
- Item
- Diaphragm and AODD Pump Repair Kit
- Product Type
- Diaphragm and AODD Pump Repair Kit
- Diaphragm Shape
- Standard
- Diaphragm Material
- Nitrile/PTFE
- Diaphragm Mounting Style
- Threaded
- Check Ball Material
- PTFE
- Valve Type
- Ball
Description
Diaphragm and AODD Pump Repair Kit, Check Ball Material PTFE, Diaphragm Material Nitrile/PTFE, Number of Check Balls 4, Number of Diaphragms 2, Valve Type Ball, Product Type Diaphragm and AODD Pump Repair Kit, Compatible with Brand Not Applicable, Media Temperature (Minimum) 5 Degrees F, Compatible with Series Not Applicable, Media Temperature (Maximum) 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.