Shop FLOTRONIC
See all product information
Create Account
Diaphragm Repair Kit
- Mfr # A196STTR-MK
- Zoro # G523946158
product price:Â
$
2,469.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Shape
Standard
Diaphragm Mounting Style
Threaded
Check Ball Material
PTFE
Product Type
Diaphragm Repair Kit
Valve Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A196STTR-MK
- Zoro #
- G523946158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Pump Size
- 3 in
Details
- Diaphragm Shape
- Standard
- Diaphragm Mounting Style
- Threaded
- Check Ball Material
- PTFE
- Product Type
- Diaphragm Repair Kit
- Valve Type
- Ball
- Media Temperature (Maximum)
- 212 Degrees F
- Media Temperature (Minimum)
- 5 Degrees F
- Diaphragm Material
- Nitrile/PTFE
- Number of Check Balls
- 0
- Number of Diaphragms
- 2
- Item
- Diaphragm Repair Kit
- Diaphragm Reinforcement
- Fabric Reinforced, Integrated-Plate
Description
Diaphragm Repair Kit, Check Ball Material PTFE, Diaphragm Material Nitrile/PTFE, Number of Check Balls 0, Number of Diaphragms 2, Valve Type Ball, Product Type Diaphragm Repair Kit, Compatible with Brand Not Applicable, Media Temperature (Minimum) 5 Degrees F, Compatible with Series Not Applicable, Media Temperature (Maximum) 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.