Diaphragm Repair Kit
- Mfr # A35SSTT6-MK-H1
- Zoro # G723945951
product price:Â
$
2,656.99
/ea
Free Shipping & Returns
Key Features
For Pump Size
1.5 in
Diaphragm Reinforcement
Fabric Reinforced, Integrated-Plate
Number of Check Balls
0
Valve Type
Ball
Product Type
Diaphragm Repair Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A35SSTT6-MK-H1
- Zoro #
- G723945951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Pump Size
- 1.5 in
Details
- Diaphragm Reinforcement
- Fabric Reinforced, Integrated-Plate
- Number of Check Balls
- 0
- Valve Type
- Ball
- Product Type
- Diaphragm Repair Kit
- Media Temperature (Maximum)
- 212 Degrees F
- Diaphragm Material
- Nitrile/PTFE
- Media Temperature (Minimum)
- 5 Degrees F
- Number of Diaphragms
- 2
- Diaphragm Mounting Style
- Threaded
- Item
- Diaphragm Repair Kit
- Check Ball Material
- PTFE
- Diaphragm Shape
- Standard
Description
Diaphragm Repair Kit, Check Ball Material PTFE, Diaphragm Material Nitrile/PTFE, Number of Check Balls 0, Number of Diaphragms 2, Valve Type Ball, Product Type Diaphragm Repair Kit, Compatible with Brand Not Applicable, Media Temperature (Minimum) 5 Degrees F, Compatible with Series Not Applicable, Media Temperature (Maximum) 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.